Coupler Body, Brass, Hose Barb, 25 cfm

  • Mfr # B20-3B

  • Zoro # G4873522


product price:  $21.65
/ea

Key Features

Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B20-3B
Zoro #
G4873522
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Barb Size
1/4 in
Overall Length
2 1/2 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
15/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Max. Flow Rate
707.92 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Barbed
Yes
For Hose I.D.
1/4 in
Max. Working Pressure @ 70 F
300 psi
Valve Type
Tubular

Description

The PARKER - B20-3B is a hose coupling with a sleeve locking mechanism for supports connection and disconnection using the sleeve locking mechanism (no separate hand tool required). It includes a valve with a tubular valve mechanism for flow control during hose changes. Rated for use with 1/4 in hose I.D. and rated to mate with 1/4 in industrial interchange fittings. Is rated for operation within the specified hose I.D. and fitting interchange size ranges, providing a connection intended to mate with specified hose I.D. and industrial interchange fittings (performance and leak tightness are dependent on installation and system conditions). The coupling is male gender with a hose barb connection, intended for pneumatic line assembly and maintenance.

Key Features:

  • Material: Brass
  • Application: Pneumatic
  • Connection Type: Hose Barb
  • Hose Fitting Gender: Male
  • Hose Fitting Size: 1/4 in
  • Barb Size: 1/4 in
  • For Hose I.D.: 1/4 in
  • Coupling Component: Socket
  • Coupling Size: 1/4 in
  • Valve Included: Yes; Type: Tubular
  • Interchange Type: Industrial
  • Maximum Flow Rate: 707.92 lpm (under test conditions per manufacturer specifications)
  • Maximum Working Pressure: 300 psi at 70°F (per manufacturer specifications)
  • Seal Material: Nitrile
  • Rated Temperature Range: -40°F to 250°F (per manufacturer specifications)
  • Overall Length: 2.50 in
  • Max. Outside Diameter: 15/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.