Coupler Body, Brass, FNPT, 3/8 In. Pipe
Mfr # B23E
Zoro # G4873592
product price: $20.15
/eaKey Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B23E
Zoro #
G4873592
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
1/4 in
Thread Size
3/8"-18
Overall Length
1 15/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
15/16 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Max. Flow Rate
707.92 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Barbed
No
Max. Working Pressure @ 70 F
300 psi
Valve Type
Tubular
Description
The PARKER - B23E is a brass quick connect hose coupling designed for pneumatic applications. Has a female hose fitting size of 3/8 in and a 3/8"-18 NPT threaded connection. This socket-type coupling uses a sleeve locking mechanism and includes an integrated tubular valve for controlling airflow. Is compatible with specified industrial interchange standards and is rated for operation within a temperature range of -40°F to 250°F, with a maximum working pressure rating is 300 psi at 70°F.
Key Features:
- Body and coupling size: 1/4 in, compatible with 1/4 in nominal fittings.
- Material: Brass construction.
- Seal material: Nitrile (seal material specified).
- Maximum flow rate: 707.92 liters per minute.
- Overall length: 1.94 in (1 15/16 in).
- Maximum outside diameter: 15/16 in.
- Includes valve: Yes, tubular valve type.
- Locking mechanism: Sleeve lock.
- Application: Suitable for pneumatic systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.