Coupler Plug, Steel, Hose Barb, 50 cfm
Mfr # H5E
Zoro # G4873915
product price: $11.29
/eaKey Features
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H5E
Zoro #
G4873915
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Barb Size
3/8 in
Overall Length
1 7/8 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
5/8 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Trivalent Chrome
Max. Flow Rate
1,415.84 lpm
Includes Valve
No
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Barbed
Yes
Max. Working Pressure @ 70 F
300 psi
For Hose I.D.
3/8 in
Description
The PARKER - H5E is a quick-connect coupling for pneumatic applications, designed for rapid hose coupling and uncoupling. It is a hose barb connection with a 3/8 inch barb size. is compatible with hoses with a 3/8 inch inner diameter. is constructed from steel with a trivalent chrome coating, and forms a connection using a hose-barb interface. is rated for operation within a temperature range of -40°F to 250°F. is rated for a maximum working pressure of 300 psi.
Key Features:
- Is a hose-barb connection type with male fitting gender and 3/8 inch size.
- Is compatible with hoses with a 3/8 inch inner diameter.
- Is constructed from steel with a trivalent chrome coating.
- Has a maximum flow rate of 1,415.84 liters per minute (as specified by the manufacturer).
- Has a maximum working pressure of 300 psi at 70°F (as specified by the manufacturer).
- Overall length of 1.88 inches.
- Maximum outside diameter of 0.625 inches.
- Is designed to interchange with fittings that use industrial style connections (per the specified compatibility standard).
- Coupling component type: Plug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.