Wheel Weight, PZU Srs, 1.50 Oz, PK25

  • Mfr # P150ZU

  • Zoro # G4876785


product price:  $19.59
/pk 25, $0.78/ea

Key Features

Material
Zinc
For Use On
Passenger Car
Type
PZU Series
Weight
1.5 oz
Size
3.437 x 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P150ZU
Zoro #
G4876785
UPC #
029885931629
Country of Origin
United States

Dimensions

Size
3.437 x 0.625 in
Overall Length
3 3/8 in
Overall Width
5/8 in

Details

Material
Zinc
For Use On
Passenger Car
Type
PZU Series
Weight
1.5 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Special Features
Corrosion Resistant
Product Type
Wheel Weights
Compatible Rim Material
Steel
Series
P
Attachment Type
Clip-On
Coating
Uncoated
Compatible Vehicle Type
Passenger Cars
System of Measurement
Fractional

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 1.5 oz, Overall Length 3 3/8 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Corrosion Resistant, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.