Men's Western Boot, 11 EE, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 110 EE

  • Zoro # G4876825


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 110 EE
Zoro #
G4876825
UPC #
731871261527
Country of Origin
China

Dimensions

Size
11
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.84
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Last Number or Name
2104
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Liner Material
Fabric, Mesh
Footwear Closure Type
Pull On
Footwear Construction Type
Welt/Cemented
Shank Material
Steel
CSA Footwear Standard
Not Specified
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Insole System
Ortholite(R) Dual Density Polyurethane
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Standards
ASTM F2413-11
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Insulation Type
None
Toe Shape
Square
Upper Material Description
Full Grain Leather
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Footwear Style
Western Boot
Static Dissipative
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Upper Color
Black, Tan
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Heel Style
Defined Heel
Non-Marking Upper
Yes
Series
Commander-X5
Slip Resistant
No
Construction
Cemented, Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.78
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.64
Outsole Technology
Vibram(R)
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Insole Technology
Dual Density, OrthoLite(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Tricot and Mesh
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Vibram(R)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.