Men's Western Boot, 8 EE, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 80 EE

  • Zoro # G4876831


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 80 EE
Zoro #
G4876831
UPC #
731871261466
Country of Origin
China

Dimensions

Size
8
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Toe Shape
Square
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Waterproof Type
None
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Welt/Cemented
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.84
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Insulation Type
None
Electrical Hazard Rated
Yes
Midsole Material
EVA
Insole System
Ortholite(R) Dual Density Polyurethane
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.41
Metatarsal System
No
Footwear Closure Type
Pull On
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
Yes
Metatarsal Guard
No
Last Number or Name
2104
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Liner Material
Fabric, Mesh
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Black, Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Slip Resistant
No
Metatarsal Guard Style
None
Series
Commander-X5
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
Dual Density, OrthoLite(R)
Construction
Cemented, Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Material
Polyurethane
Outsole Technology
Vibram(R)
Style Family
Western Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.64
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Tricot and Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Vibram(R)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.