Men's Western Boot, 11 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 110 D

  • Zoro # G4876901


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 110 D
Zoro #
G4876901
UPC #
731871261398
Country of Origin
China

Dimensions

Size
11
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Ortholite(R) Dual Density Polyurethane
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Chemical Resisting Sole
No
Liner Material
Fabric, Mesh
Conductive
No
Ninety Degree Heel
Yes
Metatarsal Guard
No
Midsole Material
EVA
Footwear Construction Type
Welt/Cemented
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Static Dissipative
No
Insulated
No
Last Number or Name
2104
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Waterproof Type
None
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Series
Commander-X5
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Upper Color
Black, Tan
Slip Resistant
No
Slip-Resistance Value - Mark II - Wet
0.64
Heel Definition
Defined Heel
Toe Cap Material
Steel
Outsole Technology
Vibram(R)
All-Leather Upper
Yes
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
Maximum Heat Rating
Not Rated
Construction
Cemented, Welted
Insole Technology
Dual Density, OrthoLite(R)
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tricot and Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Vibram(R)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.