Men's Western Boot, 9 1/2 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 95 D

  • Zoro # G4876938


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 95 D
Zoro #
G4876938
UPC #
731871261367
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily
0.41
Electrical Hazard Rated
Yes
Toe Shape
Square
Standards
ASTM F2413-11
Conductive
No
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Footwear Shank Type
Steel
Insulation Type
None
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Footwear Construction Type
Welt/Cemented
Footwear Sole Pattern
Exclusive Design
Insole System
Ortholite(R) Dual Density Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.84
Shank Material
Steel
Liner Material
Fabric, Mesh
Non Metallic Upper
Yes
Completely Non Metallic
No
Waterproof Type
None
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Static Dissipative
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
2104
Removable Insole
Yes
Metatarsal System
No
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Upper Color
Black, Tan
Non-Marking Upper
Yes
Slip Resistant
No
Series
Commander-X5
Maximum Heat Rating
Not Rated
Outsole Technology
Vibram(R)
Slip-Resistance Value - Mark II - Wet
0.64
Insole Material
Polyurethane
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Dual Density, OrthoLite(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.78
Heel Definition
Defined Heel
Construction
Cemented, Welted
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Vibram(R)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.