Men's Western Boot, 9 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 90 D

  • Zoro # G4876947


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 90 D
Zoro #
G4876947
UPC #
731871261350
Country of Origin
China

Dimensions

Size
9
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Ortholite(R) Dual Density Polyurethane
Static Dissipative
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Insulated
No
Footwear Construction Type
Welt/Cemented
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.84
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
2104
Footwear Closure Type
Pull On
For Outdoor Traction
No
Footwear Style
Western Boot
Waterproof Type
None
Removable Insole
Yes
Ninety Degree Heel
Yes
Insulation Type
None
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Liner Material
Fabric, Mesh
Toe Shape
Square
Wide Toe Cap
Yes
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Conductive
No
Predominant Footwear Color
Brown
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Commander-X5
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Black, Tan
Metatarsal Guard Style
None
Closure
Pull On
Maximum Heat Rating
Not Rated
Construction
Cemented, Welted
Slip-Resistance Value - Mark II - Wet
0.64
Toe Cap Material
Steel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
Dual Density, OrthoLite(R)
Heel Definition
Defined Heel
Outsole Technology
Vibram(R)
Slip-Resistance Value - Mark II - Dry
0.78
Insole Material
Polyurethane
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Vibram(R)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK2104

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.