Men's Western Boot, 8 1/2 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 85 D

  • Zoro # G4876956


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 85 D
Zoro #
G4876956
UPC #
731871261343
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Insole System
Ortholite(R) Dual Density Polyurethane
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Max. Heat Rating
Not Rated
Metatarsal System
No
Shank Material
Steel
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Insulation Type
None
Standards
ASTM F2413-11
Wide Toe Cap
Yes
Removable Insole
Yes
Midsole Material
EVA
Completely Non Metallic
No
Toe Shape
Square
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Footwear Construction Type
Welt/Cemented
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Liner Material
Fabric, Mesh
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Insulated
No
Static Dissipative
No
Oil Resisting Sole
Yes
Last Number or Name
2104
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Non-Marking Upper
Yes
Series
Commander-X5
Upper Color
Black, Tan
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Outsole Technology
Vibram(R)
Insole Technology
Dual Density, OrthoLite(R)
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
Western Boot
Closure
Pull On
Construction
Cemented, Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.64
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Vibram(R)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Tricot and Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.