This item is Discontinued.

Perfect Equipment Wheel Weight, AW Srs Coated, 3 Oz, PK25 AW300N

Wheel Weight, AW Srs Coated, 3 Oz, PK25 (Discontinued)

  • Mfr # AW300N
  • Zoro # G4877144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AW300N
Zoro #
G4877144
UPC #
029885301712
Country of Origin
Unknown

Dimensions

Size
4.492 x 0.715 in

Details

Material
Lead
For Use On
Passenger Car
Type
AW Series Coated
Weight
3 oz
Item
Clip-On Wheel Weight

Description

Clip-On Wheel Weight, Material Lead, Weight 3 oz, Package Quantity 25

Restrictions

This item has been restricted from sale in the following states: IL, ME, MN, NJ, NY, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.