Packaging Tape, 100m Lx 48mm W, Clear, PK36

  • Mfr # 230982

  • Zoro # G4878015


product price:  $79.89
/pk 36, $2.22/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
1.6 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230982
Zoro #
G4878015
UPC #
-
Country of Origin
Malaysia

Dimensions

Tape Thickness
1.6 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
1.60 mil
Width
48mm
Diameter
4-21/64"
Length
100m
Size
48mm x 100m
Core Size
3"
Height
1.89IN
Metric Tape Length
100 m
Metric Tape Width
48 mm
Imperial Tape Length
110 yd
Tape Roll Diameter
4.33 in
Imperial Tape Width
2 in

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
18 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Standards
FDA Indirect Contact CFR 21
Color
Clear
Shear Strength
Not Rated
Max. Tape Performance Temp.
180 Degrees F
Tape Elongation
150 %
Legend
No legend
Shape
Continuous Roll
Tensile Strength
20 lb./in.
Adhesive
Emulsion acrylic adhesive
Adhesion Strength
18 oz./in.
Performance Temp.
-20 Degrees to 180 Degrees F
Material
Polypropylene
Tape Tensile Strength
20 lb/in
Duct Tape Adhesive
Acrylic
Series
AP 101
Tensile (Breaking Strength)
20 lbs/in width
Elongation
150%
Weight
0.496LB
Temperature Range
-20 F - 180 F
Adhesion to Stainless Steel
18 oz/in width
Shelf Life
12 mo
Tape Strength Rating
Light Duty
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series AP 101, Shelf Life 12 mo, FDA Indirect Contact CFR 21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.