Ring Terminal, #8 to #10 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 100 PK

  • Mfr # 10-104

  • Zoro # G4879071


product price:  $11.79
/pk 100, $0.12/ea

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-104
Zoro #
G4879071
UPC #
032076101046
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8 to #10

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600 V

Description

Ring Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.37 in, Standards RoHS, Barrel Inside Diameter 0.09 in, Barrel Style Butted, Overall Length 0.86 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.