Twist-On Wire Connector, Yellow, 500 PK

  • Mfr # 13-084

  • Zoro # G4881348


product price:  $30.99
/pk 500, $0.06/ea

Key Features

Type
Twist-On
Color
Yellow
Insulation Material
Thermoplastic
Maximum Voltage
1,000 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13-084
Zoro #
G4881348
UPC #
032076130848
Country of Origin
China

Details

Item
Wire Connector
Type
Twist-On
Color
Yellow
Insulation Material
Thermoplastic
Maximum Voltage
1,000 V
Maximum Operating Temperature
105 Degrees C

Description

Wire Connector,Twist-On,Yellow,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.