Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD, 500 PK

  • Mfr # 141608RMBN

  • Zoro # G4881473


product price:  $398.99
/pk 500, $0.80/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141608RMBN
Zoro #
G4881473
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length
1 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Shape
Round
System of Measurement
Inch
Type
Female
Compliance
ASTM B16

Description

8-32X1 One Quarter Round Male Female Standoff Brass Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products