Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 11 M

  • Mfr # RB1975

  • Zoro # G4881895


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4881895
UPC #
690774132764
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Static Dissipative
No
Standards
ASTM F2413, CSA
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.11
Mark II Slip Test Results- Dairy Tile Dry
1.03
Max. Heat Rating
100 Degrees F
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Insulated
No
Footwear Sole Pattern
Siped
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Non Metallic Upper
Yes
Removable Insole
Yes
Chemical Resisting Sole
No
Predominant Footwear Color
Navy
Puncture Resistant Insole
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Midsole Material
EVA
Upper Material Description
Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB1975
Shank Material
Steel
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Upper Color
Blue
Series
RB1975
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
1.03
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.11
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Construction
Cemented
Toe Cap Material
Steel
Insole Material
EVA
Closure
Lace Up
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Suede
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.