12"L x 8 TPI Metal Cutting Carbide Reciprocating Saw Blade, 3PK

  • Mfr # DS1208CF3

  • Zoro # G4882739


product price:  $55.75
/pk 3, $18.58/ea

Key Features

Teeth per Inch
8
Material
Steel
Tip Material
Carbide
Back Style
Straight
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS1208CF3
Zoro #
G4882739
UPC #
008925132912
Country of Origin
Switzerland

Dimensions

Length
12 in
Height
1 in
Cut Width
0.049 in
Blade Length
12 in
Overall Thickness
0.05 in
Overall Width
1 in
Overall Length
12 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Steel
Tip Material
Carbide
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Thick Metal Cutting
Shank
1/2" Universal
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
Blade Material
Steel
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Thick Metal
Materials Cut
Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Cast Iron, High Strength Alloy, Metal 1/8 in to 1/2 in, Stainless Steel

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials, Blade Length 12 in, Teeth per Inch 8, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.