Coupler Plug, Steel, Hose Barb, 50 cfm
Mfr # 5E
Zoro # G4882945
product price: $6.85
/eaKey Features
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5E
Zoro #
G4882945
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Barb Size
3/8 in
Overall Length
1 13/16 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
5/8 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Trivalent Chrome
Max. Flow Rate
1,415.84 lpm
Coupling Locking Type
Sleeve
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Barbed
Yes
Max. Working Pressure @ 70 F
300 psi
For Hose I.D.
3/8 in
Description
The PARKER - 5E is a quick connect hose coupling with a sleeve locking mechanism for connection and disconnection. It provides a sealed connection interface for compressed air lines. This male hose barb fitting is compatible with 3/8 in hose inner diameter and is compatible with 3/8 in quick connect air couplings. The coupling is compatible with the Tru-Flate-Automotive interchange type and is rated for operation within -40°F to 250°F.
Key Features:
- Coupling size and hose fitting size: 3/8 in
- Material: Steel with trivalent chrome finish
- Connection type: Male hose barb
- Maximum working pressure: 300 psi at 70°F
- Maximum flow rate: 1,415.84 liters per minute
- Maximum outside diameter: 5/8 in
- Overall length: 1.81 in (1 13/16 in)
- Coupling locking type: Sleeve
- Has a barbed male hose barb design for hose attachment
- Application: Pneumatic systems
- Temperature range: -40°F to 250°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.