Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP32116
Zoro #
G4883566
UPC #
038739560113
Country of Origin
United States
Dimensions
Length
5.00"
Details
Flashlight Grade
Industrial
Lumens Range
50 to 99
Number of Batteries
2
Body Color
Blue
Lamp Type
Led
Battery Burn Time
5 hr.
Beam Distance
116m
Drop Rating
1.0m
Lumens
84
Batteries Included
Yes
Item
Mini Flashlight
Switch Type
Twist
Light Output Modes
HIGH
Description
Mini Flashlight, Flashlight Grade Industrial, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 5 hr, Length 5.00 in, 84 Lumens, Lumens Range 50 to 99, Body Color Blue, Switch Type Twist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.