Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR20, 8W, 3000K, 25deg., E26 426130

LED Lamp, PAR20, 8W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # 426130
  • Zoro # G4883663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426130
Zoro #
G4883663
UPC #
046677426132
Country of Origin
China

Dimensions

Light Bulb Dia.
2-1/2"
Max Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
3-1/2"
Bulb Dia.
2.5 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR20
Bulb Technology
LED
Voltage
120
Watts
8
Lumens
470
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
80.0
Lighting Technology
LED
Bulb Designation
8PAR20/END/F25 3000 DIM 6/1
Item
LED Lamp
High Output
No
Bulb Beam Angle
25 Degrees
Three-Way
No
Rough Service
No
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
For Enclosed Fixtures
No
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Shatter-Resistant
No

Description

LED Lamp, Dimmable, Lamp Type Indoor Flood, Lamp Shape PAR20, Base Type Medium, 8 Watts, Voltage 120, Incandescent Equivalent (Watts) 50, Initial Lumens 425, Color Temp. 3000K, 80 CRI, Average Life 45,000 hr., 3000 Color, Max. Overall Length 3.5 In., Bulb Dia. 2.5 In., Beam Angle 25 Degrees , Lamp Designation 8PAR20/END/F25 3000 DIM 6/1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.