This item is Discontinued.

Philips LED Lamp, B12, 3W, 2700K 426916

LED Lamp, B12, 3W, 2700K (Discontinued)

  • Mfr # 426916
  • Zoro # G4883672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426916
Zoro #
G4883672
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-7/8"
Max Overall Bulb Length
3-7/8"
Bulb Dia.
12 in

Details

Bulb Color Temp.
2700K
Bulb Shape
B12
Voltage
120
Watts
3
Item
LED Lamp
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Energy Star Compliant
No
Bulb Designation
3B12/END/2700-E26 DIM 10/1
Wattage Equivalency
3800W HAL
Color Temperature
2700 K

Description

LED Lamp, Dimmable, Lamp Type Candle, Lamp Shape B12, Base Type Candle, 3 Watts, Voltage 120, Incandescent Equivalent (Watts) 25, Initial Lumens 200, Color Temp. 2700K, 90 CRI, Average Life 25,000 hr., 2700 Color, Max. Overall Length 3.9 In., Bulb Dia. 12 In., Lamp Designation 3B12/END/2700-E26 DIM 10/1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.