Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, BR30, 13W, 2700K, 90deg., E26 426445

LED Lamp, BR30, 13W, 2700K, 90deg., E26 (Discontinued)

  • Mfr # 426445
  • Zoro # G4883715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426445
Zoro #
G4883715
UPC #
046677426446
Country of Origin
China

Dimensions

Max Overall Bulb Length
5"
Max. Overall Bulb Length
5"
Bulb Dia.
3.6 in

Details

Bulb Color Temp.
2700K
Bulb Shape
BR30
Voltage
120
Watts
13
Bulb Beam Angle
90 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Energy Star Compliant
No
Item
LED Lamp
Average Bulb Life
25,000 hr.
Bulb Designation
13BR30/END/F90 22K-27K DIM 6/1
Wattage Equivalency
3800W HAL
Color Temperature
2200 K

Description

LED Lamp, Dimmable, Lamp Type Indoor Flood, Lamp Shape BR30, Base Type Medium, 13 Watts, Voltage 120, Incandescent Equivalent (Watts) 65, Initial Lumens 730, Color Temp. 2200 to 2700K, 85 CRI, Average Life 45,000 hr., 2200-2700 Color, Max. Overall Length 5 In., Bulb Dia. 3.6 In., Beam Angle 90 Degrees , Lamp Designation 13BR30/END/F90 22K-27K DIM 6/1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.