Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange

  • Mfr # 49NW12

  • Zoro # G4883798


product price:  $39.19
/ea

Key Features

Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Citrus
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49NW12
Zoro #
G4883798
UPC #
00194484300753
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Citrus
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Orange
Net Weight
9.08 lb
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Degreaser Container Type
Jug
Dielectric Strength
Undetermined
Includes Chemical
None
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
5%
Cleaner Chemical Product Grouping
Degreasers
Sub-Category
Degreaser/Cleaners
Flash Point
None
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Primary Chemical
None
Cleaner Container Type
Jug
Degreaser Item
Cleaner/Degreaser
Nonflammable
Yes
Application
Facility Maintenance
NSF Rating
Not Rated
Butyl Free
No
Chlorinated/Non Chlorinated
Non Chlorinated
Properties
Biodegradable, Nonflammable, Plastic Safe
Base Formula
Water Based
Plastic Safe
Yes
Product Series
Tough Guy
Biodegradable
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9.08 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 5 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength Undetermined, Application Facility Maintenance, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.