Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Equipment Wheel Weight, MC Series Coated, 3.25, PK25 MC325N

Wheel Weight, MC Series Coated, 3.25, PK25 (Discontinued)

  • Mfr # MC325N
  • Zoro # G4884731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC325N
Zoro #
G4884731
UPC #
029885311810
Country of Origin
Unknown

Dimensions

Size
3.45 x 0.789 in

Details

Material
Lead
Type
MC Series Coated
Item
Clip-On Wheel Weight
Weight
3.25
For Use On
Passenger Car

Description

Clip-On Wheel Weight, Material Lead, Weight 3.25, Package Quantity 25

Restrictions

This item has been restricted from sale in the following states: IL, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.