Hook-and-Loop, XL, 1 PR

  • Mfr # K53 XLT

  • Zoro # G4887041


product price:  $66.19
/pr

Key Features

Color
Beige
Cuff Style
Hook-and-Loop
Standards
EN 420, EN 388, 4143
Palm Construction
Double Layer
Back Material
Goatskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K53 XLT
Zoro #
G4887041
UPC #
-
Country of Origin
Tunisia

Dimensions

Glove Size
XL
Size
XL
Size- Alpha
XL

Details

Item
Rappelling Glove
Color
Beige
Cuff Style
Hook-and-Loop
Standards
EN 420, EN 388, 4143
Palm Construction
Double Layer
Back Material
Goatskin Leather
Cuff
Hook-and-Loop
Application
Rappelling
Cut
Clute
Stitching Material
Nylon
Finger Style
Full Finger
Closure Type
Hook and Loop Fastener Reinforced Carabiner Hole for Attaching the Gloves for Harness
Palm Material
Goatskin Leather
Thumb Style
Straight
Glove Cut
Clute
Sold As
Pair
Glove Back Material
Leather/Stretch Nylon
Series
CORDEX PLUS
Finger Coverage
Full Finger

Description

Rappelling Glove, Stitching Material Nylon, Sold As Pair, Standards EN 420, EN 388, 4143, Thumb Style Straight, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.