Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, DL-032-12HA

  • Mfr # DL-032-12HA

  • Zoro # G4887653


product price:  $20.79
/ea

Key Features

Header
No Header
Legend
No Dumping
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL-032-12HA
Zoro #
G4887653
UPC #
849362012777
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Dumping
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Aluminum
Subject Matter
Trespassing & Property
Legend Color
Black
Background Color
White
Sign Legend Color
Black
Language
English
Double-Sided
No
MUTCD Code
R16-1
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Post, Wall
Average Outdoor Durability
3 to 5 yr
Sign Legend
No Dumping
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
2 Center
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
Type
High Intensity Prismatic
Product Type
Reflective No Dumping Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.