Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1158-DG_12x18

  • Mfr # T1-1158-DG_12x18
  • Zoro # G5217200
product price: 
$
29.49
/ea

Key Features

Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1158-DG_12x18
Zoro #
G5217200
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
White
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
No
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Graffiti Resistant
Yes
Sign Legend
No Trespassing Violators Will Be Prosecuted
Sign Format
Other Format
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
No Header
Material Special Properties
Metal Detectable
Product Type
Reflective No Trespassing Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.