Zoro Homepage
This item is Discontinued.
Mechanix Wear Mechanics Gloves, S, Tan/Black, Spandex CG25-75-008

Mechanics Gloves, S, Tan/Black, Spandex (Discontinued)

  • Mfr # CG25-75-008
  • Zoro # G4889604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG25-75-008
Zoro #
G4889604
UPC #
781513611654
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Tan/Black
Palm Material
Synthetic Leather
Application
Construction
Palm Construction
Synthetic Leather
Thumb Style
Keystone
Lining
Foam Padding
Finger Style
Full Finger
Back Material
Spandex
Closure Type
hook-and-loop
Stitching Material
Nylon
Cuff
Hook-and-Loop
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.