Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Hi-Vis Rain Pants, Hi-Vis Yellow, 2XL LUX-TEN-Y2X

Hi-Vis Rain Pants, Hi-Vis Yellow, 2XL (Discontinued)

  • Mfr # LUX-TEN-Y2X
  • Zoro # G4892745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TEN-Y2X
Zoro #
G4892745
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
44 to 46"

Details

Item
Hi-Visibility Rain Pants
Color
Yellow
Material
PVC
Inseam
31"
Seam Style
Taped
ANSI Class
107-2004 Class 1
Gender
Men's
Number of Pockets
2
Includes
Reflective Striping
Resists
Bloodborne Pathogens
Standards
ANSI/ISEA 107 - 2010 Class E
High-Visibility
No

Description

High Visibility No, 2XL, Yellow/Green, Fits Waist Size 44 to 46 In., Men's, Inseam 31 In., Liner Material Polyester, Material PVC, Resists Bloodborne Pathogens, Seam Style Taped, Hi-Visibility Rain Pants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.