Eagle Mfg
White Polyethylene Funnel
Mfr # F16FUN
Zoro # G4893822
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 9 in
- Spout Outside Dia. 1 in
- For Use With Type I Safety Cans
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Funnel, No Lid, No Flame Arrester, 18 in x 7 in, 2 in Spout Dia, 2 in NPT, Yellow 1660
- EAGLE MFG Funnel, Drum, W/Screen 1662
- EAGLE MFG Funnel, 9 in Lg, 1 1/8 in Spout Outside Dia., Polyethylene, Yellow F15FUN
- EAGLE MFG EAGLE Side-Wall Poly Funnel - 18 Diameter Top Opening 1660
- EAGLE MFG 5Gal.Metal Yellow Type Isafety Can W-F-15 Funnel EA390589
- EAGLE MFG Eagle Mfg 258-UI-50-FSY 5Gal.Metal Yellow Type Isafety Can W-F-15 Funnel 258-UI-50-FSY
- ENPAC Safety Pail Funnel 9 1/4 In Dia 3005-YE
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene 32820
- FUNNEL KING Polyethylene, 120 oz., 16", 8", 7/8" 90080
- CUSTOM ACCESSORIES Shop Craft Red 11 in. H Plastic Flexible Funnel 30003
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout 94473
- Eagle Mfg Funnels & Accessories