Blank Tag, Brass, 1 1/2 in H x 1 1/2 in W, Brown, Round, 25 PK
Mfr # 42387
Zoro # G4894337
product price:Â $12.69
/pk 25, $0.51/eaKey Features
Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42387
Zoro #
G4894337
UPC #
081834423876
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Details
Material
Brass
Color
Brown
Character Series
Blank
Character Type
Blank
Tag Shape
Round
Item
Blank Tag
Number Series
Blank
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
Yes
Number Sequence
Not Numbered
Write on Surface
Yes
Chemical Resistant
No
Graffiti Resistant
No
Minimum Service Temperature
-50 Degrees F
Printed Language
No Text
Maximum Service Temperature
150 Degrees F
Abrasion Resistant
Yes
Corrosion Resistant
Yes
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.