Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136S0046BD
Zoro #
G4894662
UPC #
662641009578
Country of Origin
United States
Dimensions
Thickness
1/4"
Details
Item
Entrance Mat
Color
Maroon
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Weaving
Needle Punch
Oil Resistant
No
Scrape/Dry
Scrape and Dry
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Maroon, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.