This item is Discontinued.

Miller Shock-Absorbing Lanyard, 6 ft., Yellow T6121/6FTAF

Shock-Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # T6121/6FTAF
  • Zoro # G4895292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6121/6FTAF
Zoro #
G4895292
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI, OSHA, CSA
Number of Legs
2
Max. Working Load
310 lb.
Anchorage Hook Type
Snap Hook
Tensile Strength
5000 lb.
Hardware Material
Steel
For Use With
Full Body Harness
Locking Harness Connection Hook Type
Snap
Harness Hook Gate Opening
3/4"
Visual Load Indicator
No
Locking Anchorage Connection Hook Type
(2) Snap
Anchorage Hook Gate Opening
3/4"
Includes
Back-up Safety Strap
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator No, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.