This item is Discontinued.

Bosch 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade RHN96

9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # RHN96
  • Zoro # G4897085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHN96
Zoro #
G4897085
UPC #
000346350753
Country of Origin
Switzerland

Dimensions

Length
9"
Height
3/4 in

Details

Teeth per Inch
6
Application
Taller Body Improves Accuracy and Decreases Vibration Taper Nose Allows for Plunge Cutting
Shank
1/2"

Description

Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.