Reserved Parking Parking Sign, 18" x 12, FD01L

  • Mfr # FD01L

  • Zoro # G4899413


product price:  $20.59
/ea

Key Features

Header
No Header
Legend
Reserved Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD01L
Zoro #
G4899413
UPC #
849362000057
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Reserved Parking Sign
Header
No Header
Legend
Reserved Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
Yes
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Green
Legend/Background Color
Green and Blue/White
Symbol
Handicap w/L-Arrow
Material
Aluminum
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
MUTCD Code
R7-8L
Language
English
Background Color
Blue, White
Subject Matter
Parking
Standards
ADAAG 4.6.4
Sign Legend Text Color
Green
Sign Header
No Header
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Properties
Rigid
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
Average Outdoor Durability
3 to 5 yr.
MUTCD Sign Description
Reserved Parking
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
MUTCD Compliant Sign
Yes
Sign Legend
Reserved Parking
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Reserved Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.