Blank Tag, Brass, 1 1/4 in H x 1 1/4 in W, Brass, Hexagon, 25 PK
Mfr # 42492
Zoro # G4900052
product price: $16.39
/pk 25, $0.66/eaKey Features
Material
Brass
Color
Brass
Height
1 1/4 in
Width
1 1/4 in
Character Series
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42492
Zoro #
G4900052
UPC #
081834424927
Country of Origin
United States
Dimensions
Height
1 1/4 in
Width
1 1/4 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in
Details
Item
Blank Tag
Material
Brass
Color
Brass
Character Series
Blank
Character Type
Blank
Tag Shape
Hexagon
Shape
Hexagon
Number Series
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Abrasion Resistant
Yes
UV Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Number Sequence
Not Numbered
Maximum Service Temperature
150 Degrees F
Write on Surface
Yes
Printed Language
No Text
Description
Blank Tag, Tag Shape Hexagon, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.