Floor Marking Tape, vinyl, Exit, White, 3 in W., 10 mil Thickness

  • Mfr # 3XCK9

  • Zoro # G4900542


product price:  $20.29
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
White
Width
3 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3XCK9
Zoro #
G4900542
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Thickness
10 mil
Diameter
3 in
Roll Length
15 ft
Imperial Tape Length
15 ft
Imperial Tape Width
3 in
Tape Thickness
10 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
White
Legend
Exit
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
Yes
Performance Temp.
Min 50 Degrees F
Standards
ASTM E2072-04
Adhesion Strength
72 oz/in
Minimum Tape Performance Temperature
-20 Degrees F
Product Form
Continuous Roll
Fluorescent
No
Tape Type
Glow-in-the-Dark
Tape Backing Material
Vinyl
Tape Pattern
Message
Tape Color
Red/White
Specifications Met
ASTM
Glow In The Dark
Yes
Maximum Tape Performance Temperature
220 Degrees F
Message Type
Emergency Egress
Adhesion to Steel
72 oz/in
Message Color
Red
Tape Brand
Approved Vendor

Description

Floor Marking Tape, Continuous Roll, Message, Red/White, 3 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend Exit, Message Color Red, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.