High Visibility Rain Bib Overall, Polyester/Polyurethane, 32 in Inseam, 48 in to 50 in Waist, 2XL

  • Mfr # O23122

  • Zoro # G4901197


product price:  $39.49
/ea

Key Features

Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O23122
Zoro #
G4901197
UPC #
081138221352
Country of Origin
Indonesia

Dimensions

Size
2XL
Fits Waist Size
48 in to 50 in
Thickness
7 mil
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Size - Body Type
Regular

Details

Item
High Visibility Rain Bib Overall
Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware
Standards
ANSI/ISEA 107 Class E, ASTM E96
Includes
Quick Release Buckles and Crossover
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Rainwear Style
Rain Bib Overall
Liner Material
Polyester
Rainwear Primary Material
Polyester, Polyurethane
Seam Style
Stitched, Taped
Closure Type
Snap Fly Front
Gender
Unisex
High-Visibility
Yes
Pass Through Pockets
No
Insulated for Cold Conditions
No
ANSI Type
R
Series
O23122
Fly Closure Type
Snap
Coating Material
Polyurethane
ANSI Class
E
Reflective Stripe Border Type
None
Includes Suspenders
Yes
Style
Rain Bib Overall
Secondary Hazard
Rain Protection
Lining Material
Polyester
Ankle Type
Hook-and-Loop
Includes Lining
Yes
Number of Outside Pockets
0
Garment Features
None
Leg Fit
Straight Leg
Breathable Fabric
Yes
Will Fit Over Boots
Yes
Number of Inside Pockets
0
Resists
Mildew, Water
Waist Closures
Snaps

Description

High Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 2XL, Size-Body Type Regular, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 4 oz/sq yd, Thickness 7 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.