PSA Sanding Disc Roll, 5 in Dia, P600 G
Mfr # 66261131452
Zoro # G4901426
product price:Â $55.29
/ea
Sold in multiples of 6 for $331.74
Key Features
Grit
P600
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261131452
Zoro #
G4901426
UPC #
662611314527
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Details
Item
PSA Sanding Disc Roll
Grit
P600
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Paper
Series
A275OP
Abrasive Type
Coated
Abrasive Grit
360 / P600
Discs per Roll
100
Abrasive Grade
Extra Fine
Backing Weight
B
Color
Brown
Product Type
PSA Disc Roll
Resistance Properties
Load, Tear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P600, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.