High Visibility Rain Bib Overall, Polyester/Polyurethane, 32 in Inseam, 52 in to 54 in Waist, 3XL

  • Mfr # O23122

  • Zoro # G4901714


product price:  $39.49
/ea

Key Features

Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O23122
Zoro #
G4901714
UPC #
081138221369
Country of Origin
Indonesia

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
7 mil
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Size - Body Type
Regular

Details

Item
High Visibility Rain Bib Overall
Color
Green/Yellow
Fabric Weight
4 oz/sq yd
Material
Polyester/Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware
Standards
ANSI/ISEA 107 Class E, ASTM E96
Gender
Unisex
Closure Type
Snap Fly Front
Rainwear Primary Material
Polyester, Polyurethane
Seam Style
Stitched, Taped
Liner Material
Polyester
Includes
Quick Release Buckles and Crossover
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
High-Visibility
Yes
Lining Material
Polyester
Coating Material
Polyurethane
Number of Outside Pockets
0
Resists
Mildew, Water
Garment Features
None
ANSI Type
R
Secondary Hazard
Rain Protection
Number of Inside Pockets
0
Includes Lining
Yes
Style
Rain Bib Overall
Fly Closure Type
Snap
Will Fit Over Boots
Yes
Reflective Stripe Border Type
None
Pass Through Pockets
No
Insulated for Cold Conditions
No
Ankle Type
Hook-and-Loop
Includes Suspenders
Yes
Breathable Fabric
Yes
Series
O23122
ANSI Class
E
Leg Fit
Straight Leg
Waist Closures
Snaps

Description

High Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 3XL, Size-Body Type Regular, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 4 oz/sq yd, Thickness 7 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.