Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Viking Rain Pants, Brown, L 3900BWP-L

Rain Pants, Brown, L (Discontinued)

  • Mfr # 3900BWP-L
  • Zoro # G4901906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900BWP-L
Zoro #
G4901906
UPC #
060405972838
Country of Origin
Unknown

Dimensions

Size
L

Details

Resists
Water, Wind
Includes
Suspenders, Safety Reflective Piping, Nine Tool Pockets
Item
Rain Bib Overall
Closure Type
snaps
Gender
Men's
Seam Style
Ripstop/Triple Sewn
Material
Polyurethane
Color
Brown
High-Visibility
No

Description

Rain Bib Overall, Material Polyurethane, Gender Men's, Color Brown, High-Visibility No, Includes Suspenders, Safety Reflective Piping, Nine Tool Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.