Flame Resistant Rain Jacket, PVC, Class 3 R, Green/Yellow, 3XL

  • Mfr # J53122

  • Zoro # G4902466


product price:  $59.79
/ea

Key Features

Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J53122
Zoro #
G4902466
UPC #
081138531260
Country of Origin
Viet Nam

Dimensions

Size
3XL
Thickness
14 mil
Fits Chest Size
56 in to 58 in
Length
32 in
Minimum Chest Size
66 in
Sleeve Length
36 in
Size-Body Type
Regular
Maximum Chest Size
66 in

Details

Item
Flame Resistant Rain Jacket
Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Hood Style
Packable Hood in Collar
Resists
Chemical, Flame, Mildew, Water, Wind
Includes
Pass Through for Fall Protection, Vented Cape Back
Fabric Weight
11 oz
Seam Style
Sealed
Gender
Unisex
Arc Flash PPE Category
0
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Back Stripe Pattern
U
Collar Style
Roll-A-Way
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Style
Jacket
Secondary Hazard
Rain Protection
Wind-Resistant
Yes
Garment Type
Rain Jacket
Includes Removable Liner
No
Includes Lining
Yes
Coating Material
PVC
Includes Hood
Yes
Series
J53122
Water-Resistant
100% waterproof protection

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.