High Visibility Rain Jacket with hood, Polyester, Class 3 R, Green/Yellow, 4XL

  • Mfr # J24122

  • Zoro # G4903927


product price:  $90.15
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper, Storm Fly Front
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J24122
Zoro #
G4903927
UPC #
081138241275
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Thickness
12 mil
Length
32 in
Size-Body Type
Regular
Sleeve Length
36 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in

Details

Item
High Visibility Rain Jacket with hood
Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper, Storm Fly Front
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Silver Reflective Tape
Gender
Unisex
Hood Style
Packable Hood in Collar
Fabric Weight
6 oz/sq yd
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
Seam Style
Stitched, Taped
High-Visibility
Yes
Garment Type
Rain Jacket
Collar Style
Roll-A-Way
Back Stripe Pattern
U
Includes Lining
Yes
Series
J24122
Wind-Resistant
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Style
Jacket
Includes Hood
Yes
Breathable Fabric
Yes
Secondary Hazard
Rain Protection
Resists
Mildew
Cuff Style
Elastic
Coating Material
Polyurethane
Pocket Locations
Inside Left, Left Chest
Includes Removable Liner
No
Water-Resistant
Yes

Description

High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.