Rain Bib Pants, 100% Nylon, 32 1/2 in Inseam, 39 in Waist, Black, XL

  • Mfr # 3307P-XL

  • Zoro # G4904085


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Nylon
Inseam
32 1/2 in
Rainwear Features
Wind Resistant
Features
Detachable Bib/Waist
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3307P-XL
Zoro #
G4904085
UPC #
060405974313
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
39 in
Maximum Chest Size
46 in
Maximum Waist Size
39 in

Details

Item
Rain Bib Pants
Color
Black
Material
100% Nylon
Inseam
32 1/2 in
Rainwear Features
Wind Resistant
Features
Detachable Bib/Waist
Liner Material
Nylon Mesh
Rainwear Primary Material
Nylon, PVC
Includes
Large Vents Front and Back, Mesh Lining, Zippered Fly Access with Hook-and-Loop Flaps
Rainwear Style
Rain Bib Overall
Gender
Men's
Closure Type
hook-and-loop
Seam Style
Double Stitched, Heat Sealed, Taped
Resists
Abrasion, Cut, Puncture, Rip, Snag, Tear, Water, Wind
Rainwear Ankle Style
Hook-and-Loop
High-Visibility
No
Number of Outside Pockets
0
Ankle Type
Adjustable Cuff
Includes Lining
Yes
Will Fit Over Boots
Yes
Style
Bib Pant
Series
3307P
ANSI Type
Unrated
ANSI Class
Not Rated
Number of Inside Pockets
0
Lining Material
PVC
Includes Suspenders
Yes
Fly Closure Type
Zipper
Pass Through Pockets
No
Number of Pockets
0
Waist Closures
Elastic

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size XL, Color Black, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Large Vents Front and Back, Mesh Lining, Zippered Fly Access with Hook-and-Loop Flaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.