Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
867BK-XXL
Zoro #
G4905397
UPC #
060405800438
Country of Origin
Unknown
Dimensions
Size
2XL
Fits Chest Size
52" to 54"
Details
Item
Rain Jacket with Detachable Hood
Color
Black
Material
Polyurethane
Gender
Women's
Includes
Adjustable Hem At Wrists
Liner Material
Nylon
Closure Type
Zipper, Hook-and-Loop
Number of Inside Pockets
2
Rainwear Features
Wind Resistant
Seam Style
Stitched/Taped
Resists
Water, Wind
Number of Outside Pockets
3
Description
Rain Jacket with Detachable Hood, Size 2XL, Gender Women's, Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.