High Visibility Rain Jacket with Hood, Polyester, Class 3 R, Green/Yellow, 5XL

  • Mfr # J23122

  • Zoro # G4905494


product price:  $65.15
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Snap Fly Front
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J23122
Zoro #
G4905494
UPC #
081138231283
Country of Origin
Indonesia

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Thickness
7 mil
Length
33 in
Size-Body Type
Regular
Sleeve Length
38 in
Minimum Chest Size
64 in
Maximum Chest Size
66 in

Details

Item
High Visibility Rain Jacket with Hood
Material
Polyester
Color
Green/Yellow
Front Closure Type
Snap Fly Front
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107
Features
Storm Fly Front Seals
Hood Style
Packable Hood in Collar
Fabric Weight
4 oz/sq yd
Includes
Nonconductive, Noncorrosive Hardware
Seam Style
Stitched, Taped
Gender
Unisex
High-Visibility
Yes
Cuff Style
Hook-and-Loop, Take-Up Straps
Includes Hood
Yes
Coating Material
Polyurethane
Breathable Fabric
Yes
Garment Type
Rain Jacket
Wind-Resistant
Yes
Includes Removable Liner
No
Secondary Hazard
Rain Protection
Series
J23122
Collar Style
Roll-A-Way
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Style
Jacket
Resists
Mildew
Back Stripe Pattern
U
Includes Lining
Yes
Water-Resistant
Yes

Description

High Visibility Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.