Floor Marking Tape, vinyl, Solid, Yellow, 4 in W., 0.216 in Thickness, 50 PK

  • Mfr # 8WZ60

  • Zoro # G4905792


product price:  $14.49
/pk 50, $0.29/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Yellow
Width
4 in
Thickness
0.216 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8WZ60
Zoro #
G4905792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Thickness
0.216 in
Diameter
4 in
Tape Strip Length
3 in
Imperial Tape Shape Diameter
2 in
Tape Thickness
13 mil
Imperial Tape Length
3 in
Imperial Tape Width
4 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Yellow
Legend
No Legend
Standards
FP-85 Type II, L-S 300C
Glow-in-the-Dark
No
Retroreflective Grade
Engineer
Performance Temp.
-40 Degrees to 180 Degrees F
Die Cut Shape
Circle
Adhesion Strength
49.6 oz/in
Tape Format
Die Cut - Tag
Minimum Tape Performance Temperature
-70 Degrees F
Tape Type
Disc-Shaped
Adhesion to Steel
49.6 oz/in
Tape Color
Yellow
Product Form
Circle
Tape Brand
Approved Vendor
Floor Marking Tape Shape
Circle
Specifications Met
FP-85, L-S 300C
Fluorescent
No
Glow In The Dark
No
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
160 Degrees F
Tape Pattern
Solid

Description

Floor Marking Tape, Circle, Solid, Yellow, 4 in, 3 in, 2 in, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.