3-Piece Rainsuit with Detachable Hood, Polyester, PVC, 150 den Thick, Detachable, Yellow, 3XL

  • Mfr # 2900Y-XXXL

  • Zoro # G4906151


product price:  $56.39
/ea

Key Features

Material
Polyester, PVC
Inseam
33 in
Fits Waist Size
45 in
Hood Style
Detachable
Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2900Y-XXXL
Zoro #
G4906151
UPC #
060405964673
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
150 den
Jacket Length
34 in
Fits Chest Size
55 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
Polyester, PVC
Inseam
33 in
Hood Style
Detachable
Features
Wind Resistant
Closure Type
hook-and-loop
Hood Included
Yes
Number of Pockets (Inside)
0
Rainwear ANSI Class
Unrated
Number of Pockets (Outside)
2
Includes
Cotton Corduroy Collar, Multiple Cooling Vents, Waist Panel
Seam Style
Heat Sealed
Rainwear Features
Wind Resistant
Rainwear Ankle Style
Hook-and-Loop
Rainwear Cuff Style
Hook-and-Loop
Liner Material
Nylon Mesh
Gender
Men's
Resists
Water, Wind
High-Visibility
No
Breathable Fabric
Yes
ANSI Class
Not Rated
Includes Hood
Yes
Fly Closure Type
Hook-and-Loop
Includes Lining
Yes
Number of Coat Pockets
2
Includes Suspenders
Yes
Series
2900Y
ANSI Type
Unrated
Jacket Closure Type
Hook-and-Loop

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 34 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 33 in, Maximum Chest Size 55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.