E CutSupercut, 2-1/2 In
Mfr # 63502122014
Zoro # G4910622
product price:Â $34.29
/eaKey Features
Overall Length
4 13/16 in
Number of Pieces
1
Includes
1 Piece
Material
Carbon Steel
Cut Style
Flush Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63502122014
Zoro #
G4910622
UPC #
704660078613
Country of Origin
Germany
Dimensions
Overall Length
4 13/16 in
Blade Length
2 in
Blade Width
2 3/16 in
Length
2"
Overall Width
2 3/16 in
Details
Item
Oscillating Tool Blade
Number of Pieces
1
Includes
1 Piece
Material
Carbon Steel
Cut Style
Flush Cut
Compatible with Adapter
Fein
Blade Shape
Straight
Direct Fit For Tool Brand
Fein Multimaster Series
Edge Material
High Carbon Steel
Primary Material Application
Wood
Blade Type
Flush Cutting, Precision Cutting
Oscillating Tool Accessory Type
Cutting Blade
Materials Cut
Wood
Connection Style
12-Point
Blade Material
Steel
Cutting Edge Style
Toothed
Maximum Oscillations per Minute
19,500
For Workpiece Material
Wood
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Precision Cutting, Connection Style 12-Point, Blade Shape Straight, Blade Material Steel, Blade Width 2 3/16 in, Blade Length 2 in, Overall Length 4 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Fein, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.