Blank Tag, Brass, 1 1/4 in H x 1 1/4 in W, Brass, Octagon, 25 PK
Mfr # 42527
Zoro # G4912031
product price: $17.49
/pk 25, $0.70/eaKey Features
Material
Brass
Color
Brass
Height
1 1/4 in
Width
1 1/4 in
Character Series
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42527
Zoro #
G4912031
UPC #
081834425276
Country of Origin
United States
Dimensions
Height
1 1/4 in
Width
1 1/4 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in
Details
Material
Brass
Item
Blank Tag
Color
Brass
Character Series
Blank
Character Type
Blank
Tag Shape
Octagon
Shape
Octagon
Number Series
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Printed Language
No Text
Write on Surface
Yes
Graffiti Resistant
No
Number Sequence
Not Numbered
Abrasion Resistant
Yes
Chemical Resistant
No
Minimum Service Temperature
-50 Degrees F
UV Resistant
Yes
Maximum Service Temperature
150 Degrees F
Description
Blank Tag, Tag Shape Octagon, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.